Hoists | |
| Type | Individual Hooks and Blocks |
|---|---|
| OVERALL LENGTH | 6-1/2'' |
| Material | Aluminum alloy with all-bronze bushings |
| Width | 2.5 |
| Application | Prevents twisting and kinking of rope |
| BRAND NAME | Klein Tools |
| Special Features | Swivel clevis on this forged hook will engage with snap on Klein block & tackle Cat. Nos. 1802-30 and H1802-30. |
|---|---|
| Working Load Limit | 750 lbs. |
| OPENING SIZE | 1-7/8'' (48 mm) |
| Hook Diameter | 1-7/8'' (48 mm) |
| Hook Material | Aluminum alloy with all-bronze bushings |
| Static Load Capacity | 750lbs |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.