2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Power Saw Blades, Sanding Discs & Accessories
  5. 36-087
  • 
Power Saw Blades, Sanding Discs & Accessories - 36-087 12X3/4X050 10/14TPIHDRCIPBLD 5/PK - 36-087
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

36-087 12X3/4X050 10/14TPIHDRCIPBLD 5/PK

Product code: 
IDE36087
Mfr Number: 
36-087
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
 PK

Min: 1 PK , Multiple  1 PK
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
36-087 12X3/4X050 10/14TPIHDRCIPBLD 5/PK
IDEAL, Blade, Reciprocating, Width: 3/4 IN, Thickness: 050 IN, Length: 12 IN, Teeth Per Inch: 10/14 TPI, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Taper

Bi-metal blades last up to ten times longer than carbon steel bladesFlexible spring-back provides long blade lifeSuper-hard, high speed steel teeth for a sharp, long-lasting cutting edgeShatterproof for tough applicationsFits all reciprocating saws using 1/2 in. universal shank


Technical Specifications



Technical Specifications

Power Saw Blades, Sanding Discs & Accessories
Mfrcode IDEAL
Catalog Number 36-087
MFR FULLNAME IDEAL INDUSTRIES INC
MFR UNSPSC 27112802
PKG WEIGHT .5
PRODUCT NAME RECIPROCATING SAW BLADE
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 50
PKG UOM EA
 
Type TAPER BACK
SHANK TYPE UNIVERSAL
Material HSS TEETH, BI-METAL BODY
ADDITIONAL INFORMATION PACKAGE QUANTITY 5
Cut Material FERROUS METAL
Blade Length 12 INCH
Blade Width Fractional 0.75
Blade Width 3/4 INCH
Blade Thickness 0.05 INCH
Blade Width - Fractional 3/4