2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Power Saw Blades, Sanding Discs & Accessories
  5. 36-055
  • 
Power Saw Blades, Sanding Discs & Accessories - 36-055 4X3/4X035 18TPI METCUTRECBLA 5/PK - 36-055
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

36-055 4X3/4X035 18TPI METCUTRECBLA 5/PK

Product code: 
IDE36055
Mfr Number: 
36-055
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
 PK

Min: 1 PK , Multiple  1 PK
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
36-055 4X3/4X035 18TPI METCUTRECBLA 5/PK
IDEAL, Blade, Reciprocating, Metal Cutting, Width: 3/4 IN, Thickness: 035 IN, Length: 4 IN, Teeth Per Inch: 18 TPI, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Straight

Bi-metal blades last up to ten times longer than carbon steel bladesFlexible spring-back provides long blade lifeSuper-hard, high speed steel teeth for a sharp, long-lasting cutting edgeShatterproof for tough applicationsFits all reciprocating saws using 1/2 in. universal shank


Technical Specifications



Technical Specifications

Power Saw Blades, Sanding Discs & Accessories
Mfrcode IDEAL
Catalog Number 36-055
MFR UNSPSC 27112802
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME RECIPROCATING SAW BLADE
PKG WEIGHT .2
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 250
PKG UOM EA
 
Type STRAIGHT
SHANK TYPE UNIVERSAL
Material HSS TEETH, BI-METAL BODY
Cut Material FERROUS METAL, NON FERROUS METAL
ADDITIONAL INFORMATION PACKAGE QUANTITY 5
Blade Length 4 INCH
Blade Width Fractional 0.75
Blade Width 3/4 INCH
Blade Thickness 0.035 INCH
Blade Width - Fractional 3/4