2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Power Saw Blades, Sanding Discs & Accessories
  5. 36-043
  • 
Power Saw Blades, Sanding Discs & Accessories - 36-043 6X3/4X035 18TPI LL MTLCUTBLD 5/PK - 36-043
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

36-043 6X3/4X035 18TPI LL MTLCUTBLD 5/PK

Product code: 
IDE36043
Mfr Number: 
36-043
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
 PK

Min: 1 PK , Multiple  1 PK
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
36-043 6X3/4X035 18TPI LL MTLCUTBLD 5/PK
IDEAL, Blade, Reciprocating, Metal Cutting, Width: 3/4 IN, Length: 6 IN, Thickness: 035 IN, Teeth Per Inch: 18 TPI, Material: Bi-metal, Blade Back: Straight

Engineered to be the longest lasting, metal cutting blades availableLong-life blades perform up to three times as many cuts as similar metal cutting blades8% cobalt cutting edge for extreme durabilityShatterproof bi-metal designLonger life for greater value


Technical Specifications



Technical Specifications

Power Saw Blades, Sanding Discs & Accessories
Mfrcode IDEAL
Catalog Number 36-043
MFR UNSPSC 27112802
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME RECIPROCATING BLADE
PKG WEIGHT .04
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 50
PKG UOM EA
 
Type STRAIGHT
Material BI-METAL
ADDITIONAL INFORMATION PACKAGE QUANTITY 5
Cut Material METAL, FERROUS METAL
Blade Length 6 INCH
Blade Width Fractional 0.75
Blade Width 3/4 INCH
Blade Thickness 0.035 INCH
Blade Width - Fractional 3/4