2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Holemaking Punches
  5. 6370-21
  • 
Product videos
Product images
6370-21 8
 Previous
 Next
Holemaking Punches - 6370-21 8" METAL CUTTING SAW W/CS - 6370-21
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

6370-21 8" METAL CUTTING SAW W/CS

Product code: 
MIL637021
Mfr Number: 
6370-21
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
6370-21 8" METAL CUTTING SAW W/CS
Milwaukee's 8 in. metal cutting circular saw delivers faster, cooler, cleaner, more affordable metal cutting. Forget the showers of hot metal chips and sparks that were once an aerial threat on metal construction jobsites. The 6370 shears the metal, producing a virtually spark-free wake and cool, burr and scorch-free edges that don't require post-cut finishing. Cool cut waste, in the form of metal shavings, is effectively contained with a durable magnesium blade shield and channeled into the saw's integral chip tank. Cool cutting also means that materials can be handled almost immediately following a cut, reducing downtime.

8 in. Metal Cutting Saw Kit with Carrying Case

Technical Specifications



Technical Specifications

Holemaking Punches
Mfrcode MILW
Catalog Number 6370-21
Mfr UNSPSC 27111508
Product Name METAL CUTTING SAW
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Pkg Weight 27.38
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 15.44
Pkg Width 23.38
Pkg Height 13
 
Pkg Volume 4692.8336
Pkg Volume UOM IN
Additional Information BLADE MATERIAL CARBIDE TIPPED SHIPPING WEIGHT 21.8 LB INCLUDES HEX BLADE WRENCH, IMPACT RESISTANT CARRYING CASE
Speed Rating 3700
Current Rating 13 AMPERE
Weight 13.3 LB
Number of Teeth 42
Blade Diameter 8 INCH
Arbor Size 5/8 INCH
Depth of Cut 2-9/16 INCH AT 90 DEG
Blade Diameter - Decimal 8
Blade Diameter - Fractional 8