2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Holemaking Punches
  5. 53732SEN
  • 
Product videos
Product images
53732SEN K/O PUNCH SET W/WRENCH 53732SEN K/O PUNCH SET W/WRENCH 53732SEN K/O PUNCH SET W/WRENCH
 Previous
 Next
Holemaking Punches - 53732SEN K/O PUNCH SET W/WRENCH - 53732SEN
53732SEN K/O PUNCH SET W/WRENCH
53732SEN K/O PUNCH SET W/WRENCH
KLEIN TOOLSlogo
KLEIN TOOLS

53732SEN K/O PUNCH SET W/WRENCH

Product code: 
KLE53732SEN
Mfr Number: 
53732SEN
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
 Fiche technique
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique
 Cut Sheet

Product Details



Product Details

53732SEN K/O PUNCH SET W/WRENCH
The Klein Tools knockout punch set with wrench is a great solution for electrical professionals and enthusiasts alike. This set features a 1-Inch ratcheting wrench, knockout punches, dies, and draw studs for conduit sizes ranging from 1/2 to 2-Inch. With a cutting capacity of 10 gauge mild steel, it also handles materials like aluminum, fiberglass, and plastic as well. Built for precision and efficiency, this kit ensures clean and accurate hole punches while splitting slugs for easy removal.

The Klein Knockout Punch Set comes with everything you need to make holes for conduit. The kit punches holes cleanly and accurately with a cutting capacity of 10 gauge mild steel, aluminum, fiberglass and plastic. It also splits slugs for easy removal.


Technical Specifications



Technical Specifications

Holemaking Punches
Type Split Slug
Application Kit includes six different size knockout punches and dies two draw studs and ratcheting box end wrench
Size 1'' (25 mm) ratcheting wrench knockout punches dies and draw studs for 1/2'' 3/4'' 1'' 1-1/4'' 1-1/2'' and 2'' (13 mm 19 mm 25 mm 32 mm 38 mm and 51 mm) conduit sizes.
 
Special Features Cutting capacity 10 gauge mild steel also cuts aluminum fiberglass and plastic.
BRAND NAME Klein Tools