2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. DTAPKITM
  • 
Product videos
Product images
DTAPKITM DRILL/TAP KIT  METRIC (POP)
 Previous
 Next
Drill Bits, Hole Saws & Accessories - DTAPKITM DRILL/TAP KIT  METRIC (POP) - DTAPKITM
GREENLEElogo
GREENLEE

DTAPKITM DRILL/TAP KIT METRIC (POP)

Product code: 
GRTDTAPKITM
Mfr Number: 
DTAPKITM
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
DTAPKITM DRILL/TAP KIT METRIC (POP)
Combination Drill/Tap Bits. 6 Piece Drill/Tap Set, Metric M3-M10. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric and standard kits.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Catalog Number DTAPKITM
Mfrcode GRN
MFR FULLNAME GREENLEE INC
MFR UNSPSC 27112845
PRODUCT NAME DRILL TAP KIT
PKG TYPE PK
PKG WEIGHT UOM LB
PKG WEIGHT .55
PKG QTY 5
PKG UOM EA
PKG LENGTH 9.7
PKG DMNSN UOM (1) IN
 
PKG WIDTH 7
PKG DMNSN UOM (2) IN
PKG HEIGHT .6
PKG DMNSN UOM (3) IN
PKG VOLUME 40.74
PKG VOLUME UOM CI
Type METRIC
ADDITIONAL INFORMATION MATERIAL THICKNESS 10 GAUGE
NUMBER OF TAPS 6
Number of Drills 6
Tap Sizes M6 TO M10
Drill Material HARDENED, HIGH SPEED STEEL