2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. DTAPKITM
  • 
Product videos
Product images
DTAPKITM DRILL/TAP KIT  METRIC (POP)
 Previous
 Next
Drill Bits, Hole Saws & Accessories - DTAPKITM DRILL/TAP KIT  METRIC (POP) - DTAPKITM
GREENLEElogo
GREENLEE

DTAPKITM DRILL/TAP KIT METRIC (POP)

Product code: 
GRTDTAPKITM
Mfr Number: 
DTAPKITM
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
DTAPKITM DRILL/TAP KIT METRIC (POP)
Combination Drill/Tap Bits. 6 Piece Drill/Tap Set, Metric M3-M10. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric and standard kits.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode GRN
Catalog Number DTAPKITM
Mfr UNSPSC 27112845
Product Name DRILL TAP KIT
Mfr Fullname GREENLEE INC
Pkg Weight .55
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 5
Pkg UOM EA
Pkg Length 9.7
Pkg Dmnsn UOM(1) IN
 
Pkg Width 7
Pkg Dmnsn UOM(2) IN
Pkg Height .6
Pkg Dmnsn UOM(3) IN
Pkg Volume 40.74
Pkg Volume UOM CI
Type METRIC
Additional Information MATERIAL THICKNESS 10 GAUGE
Number Of Taps 6
Number of Drills 6
Tap Sizes M6 TO M10
Drill Material HARDENED, HIGH SPEED STEEL