2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 49-57-8207
  • 
Product videos
Product images
49-57-8207 7/8 49-57-8207 7/8 49-57-8207 7/8
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 49-57-8207 7/8"Q.C. ST PLATE - 49-57-8207
49-57-8207 7/8
49-57-8207 7/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-8207 7/8"Q.C. ST PLATE

Product code: 
MIL49578207
Mfr Number: 
49-57-8207
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
49-57-8207 7/8"Q.C. ST PLATE
Specifically designed for hand held operations in materials up to 3/8 in. thick, these Carbide tipped steel plate cutters stay sharper longer than high speed steel or bi-metal hole saws. They produce drill press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 49-57-8207
Mfr UNSPSC 27112802
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name HOLE SAW CUTTER
Pkg Weight .14
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 1.63
 
Pkg Width 1.63
Pkg Height 4.13
Pkg Volume 10.973
Pkg Volume UOM IN
Additional Information USED WITH ARBOR NUMBER 49-57-0035
Diameter 7/8 INCH
Cut Material FERROUS METAL
Blade Material CARBIDE TEETH
Cutting Depth 1/2 INCH
Diameter - Decimal .875
Diameter - Fractional 7/8