2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 49-57-0750
  • 
Product videos
Product images
49-57-0750 3/4 49-57-0750 3/4 49-57-0750 3/4
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 49-57-0750 3/4" STEEL HAWG - 49-57-0750
49-57-0750 3/4
49-57-0750 3/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-0750 3/4" STEEL HAWG

Product code: 
MIL49570750
Mfr Number: 
49-57-0750
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
49-57-0750 3/4" STEEL HAWG
Drill holes up to 3X faster than twist drill bits with the Milwaukee® 3/4 in. threaded Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 2 in. hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press. The 3/4 in. bit diameter has a metric thread size of M18 x 1.5 in. shank. Use the threaded Steel Hawg with a No. 3 Morse taper arbor assembly 49 to 57 - 0010.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 49-57-0750
Mfr UNSPSC 27112802
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name STEEL CUTTER
Pkg Weight .23
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Length 1.57
Pkg Width 1.63
Pkg Height 4.19
 
Pkg Volume 10.7226
Pkg Volume UOM IN
Type CONSTANT PITCH
Additional Information USED WITH MILWAUKEE ELECTROMAGNETIC DRILL PRESS BODY MATERIAL STEEL ARBOR THREAD SIZE M18 X 1.5
Diameter 3/4 INCH
Cut Material FERROUS METAL, NON FERROUS METAL
Blade Material HONED HARDENED CARBIDE TIPPED
Arbor Shank Type ROUND/TAPER
Cutting Depth 2 INCH
Arbor Shank Size 3/4 INCH / MT3 / MT2
Diameter - Decimal .75
Diameter - Fractional 3/4