2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 49-22-0065
  • 
Product videos
Product images
49-22-0065 PLUMBERS SFB BIT KIT 49-22-0065 PLUMBERS SFB BIT KIT 49-22-0065 PLUMBERS SFB BIT KIT
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 49-22-0065 PLUMBERS SFB BIT KIT - 49-22-0065
49-22-0065 PLUMBERS SFB BIT KIT
49-22-0065 PLUMBERS SFB BIT KIT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-22-0065 PLUMBERS SFB BIT KIT

Product code: 
MIL49220065
Mfr Number: 
49-22-0065
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
49-22-0065 PLUMBERS SFB BIT KIT
The Milwaukee® plumber's Selfeed bit kit is a convenient, cost-effective assortment of the high-performance Milwaukee Selfeed drill bits and spur auger bits you need on the jobsite. Milwaukee Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for trades that demand woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. The kit includes Selfeed bits in diameters 1-3/4 in., 2-1/8 in., and 2-9/16 in., as well as spur auger bits in diameters 7/8 in., 1-1/8 in., 1-1/4 in. and 1-1/2 in.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 49-22-0065
Mfr UNSPSC 27112845
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name PLUMBER BIT KIT
Pkg Weight 6.5300
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1.00
Pkg UOM EA
 
Pkg Length 5.3800
Pkg Dmnsn UOM(1) IN
Pkg Width 9.2500
Pkg Dmnsn UOM(2) IN
Pkg Height 13.0000
Pkg Dmnsn UOM(3) IN
Pkg Volume 646.9450
Pkg Volume UOM IN
Addnl Information KIT INCLUDES (4) AUGER BITS, (3) SELFEED BITS, (1) 5 1/2 INCH EXTENSION, CARRYING CASE
Number of Drills 7