2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-95-6075
  • 
Product videos
Product images
48-95-6075 CORE THIN 7-1/2 48-95-6075 CORE THIN 7-1/2 48-95-6075 CORE THIN 7-1/2
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-95-6075 CORE THIN 7-1/2" EXT 1-3/4"-6 - 48-95-6075
48-95-6075 CORE THIN 7-1/2
48-95-6075 CORE THIN 7-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-95-6075 CORE THIN 7-1/2" EXT 1-3/4"-6

Product code: 
MIL48956075
Mfr Number: 
48-95-6075
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
48-95-6075 CORE THIN 7-1/2" EXT 1-3/4"-6
The Milwaukee® 7-1/2 in. extension for large thin wall core bits expands your drilling capacity. Made of high-quality steel, the extension extends your drilling by up to 7-1/2 in.. it attaches easily to SDS plus core bit adapters and features smooth, tough thin core construction for dependability. For deeper drilling, use the extension with a Milwaukee 8 in. or 12 in. SDS plus adapter shank.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-95-6075
Mfr UNSPSC 20121613
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name ROTARY HAMMER CORE BIT EXTENSION
Pkg Weight 1.4
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Length 10
Pkg Dmnsn UOM(1) IN
 
Pkg Width 1.25
Pkg Dmnsn UOM(2) IN
Pkg Height 1.25
Pkg Dmnsn UOM(3) IN
Pkg Volume 15.625
Pkg Volume UOM IN
Item EXTENSION
Overall Size 7-1/2 INCH L
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5303, 5320, 5324, 5362, 5365, 5366, 5367, 5368, 5369