2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-27-0681
  • 
Product videos
Product images
48-27-0681 11/16 X 6 FLAT BORING BT 48-27-0681 11/16 X 6 FLAT BORING BT 48-27-0681 11/16 X 6 FLAT BORING BT
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-27-0681 11/16 X 6 FLAT BORING BT - 48-27-0681
48-27-0681 11/16 X 6 FLAT BORING BT
48-27-0681 11/16 X 6 FLAT BORING BT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-27-0681 11/16 X 6 FLAT BORING BT

Product code: 
MIL48270681
Mfr Number: 
48-27-0681
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
48-27-0681 11/16 X 6 FLAT BORING BT
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 11/16 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank diameter.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-27-0681
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
MFR UNSPSC 27112842
PRODUCT NAME FLAT BORING BIT
PKG WEIGHT .11
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 6
PKG UOM EA
PKG LENGTH .34
PKG WIDTH 1.44
 
PKG HEIGHT 8.32
PKG VOLUME 4.0735
PKG VOLUME UOM IN
Type SOLID
SHANK TYPE STRAIGHT
Shank Size 1/4 INCH
OVERALL LENGTH 6-1/8 INCH
Material HEAT TREATED HCS
ADDITIONAL INFORMATION CUT MATERIAL FORMICA, PLYWOOD, PLASTIC, WOOD
MAXIMUM BORE DIAMETER 11/16 INCH
MAXIMUM BORE DIAMETER - FRACTIONAL 11/16
Maximum Bore Diameter - Decimal .6875