2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-25-4621
  • 
Product videos
Product images
48-25-4621 4-5/8 48-25-4621 4-5/8 48-25-4621 4-5/8
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-25-4621 4-5/8" SELFEED BIT - 48-25-4621
48-25-4621 4-5/8
48-25-4621 4-5/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-25-4621 4-5/8" SELFEED BIT

Product code: 
MIL48254621
Mfr Number: 
48-25-4621
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
48-25-4621 4-5/8" SELFEED BIT
Milwaukee® Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-25-4621
Mfr UNSPSC 20121610
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name SELF-FEEDING BIT
Pkg Weight 3.09
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 4.88
Pkg Dmnsn UOM(1) IN
Pkg Width 4.88
 
Pkg Dmnsn UOM(2) IN
Pkg Height 6.5
Pkg Dmnsn UOM(3) IN
Pkg Volume 154.7936
Pkg Volume UOM IN
Type LARGE
Additional Information SHANK TYPE 3 MILLED FLAT
Addnl Information SHANK TYPE 3 MILLED FLAT
Item BIT
Overall Size 4-5/8 INCH DIA
Used On Power Tool DRILL
Used On Equipment Part No 1675-1, 1700-1