2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-20-7452
  • 
Product videos
Product images
48-20-7452 SDS+2CT 3/8 48-20-7452 SDS+2CT 3/8 48-20-7452 SDS+2CT 3/8
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-20-7452 SDS+2CT 3/8" X 6" X 8" - 48-20-7452
48-20-7452 SDS+2CT 3/8
48-20-7452 SDS+2CT 3/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-7452 SDS+2CT 3/8" X 6" X 8"

Product code: 
MIL48207452
Mfr Number: 
48-20-7452
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
48-20-7452 SDS+2CT 3/8" X 6" X 8"
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-20-7452
Product Name ROTARY HAMMER BIT
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Mfr UNSPSC 27111543
Pkg Weight .2
Pkg Type PK
Pkg Weight UOM LB
Pkg Qty 1
Pkg UOM EA
Pkg Length .38
Pkg Width 2.13
 
Pkg Height 12.5
Pkg Volume 10.1175
Pkg Volume UOM IN
Type ROTARY HAMMER
Shank Type SDS
Overall Length 8 INCH
Material 44 MAGNUM[T] CARBIDE TIPPED
Additional Information NUMBER OF FLUTES 4 FLUTE TYPE SPIRAL FLUTE LENGTH 6 INCH CUT MATERIAL CONCRETE, BLOCK, BRICK 25 PER PACK
Hole Diameter 3/8 INCH
Hole Diameter - Decimal .375
Hole Diameter - Fractional 3/8