2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-20-5135
  • 
Product videos
Product images
48-20-5135 MAX/SPL CORE 2
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-20-5135 MAX/SPL CORE 2" X 4-1/16" - 48-20-5135
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-5135 MAX/SPL CORE 2" X 4-1/16"

Product code: 
MIL48205135
Mfr Number: 
48-20-5135
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
48-20-5135 MAX/SPL CORE 2" X 4-1/16"
Milwaukee®'s SDS-Max and spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-20-5135
Mfr UNSPSC 20121607
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name ROTARY HAMMER CORE BIT
Pkg Weight 2.32
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 2.5
Pkg Dmnsn UOM(1) IN
Pkg Width 2.5
 
Pkg Dmnsn UOM(2) IN
Pkg Height 7
Pkg Dmnsn UOM(3) IN
Pkg Volume 43.75
Pkg Volume UOM IN
Additional Information CUTTING DEPTH 4-3/8 INCH
Addnl Information CUTTING DEPTH 4-3/8 INCH
Item CORE BIT
Designated Size 2 INCH
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5311, 5316, 5317, 5347, 5348, 5352, 5353
Used On Power Tool Type SPLINE DRIVE