2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-20-5060
  • 
Product videos
Product images
48-20-5060 SDSMAX CORE TN 5 48-20-5060 SDSMAX CORE TN 5 48-20-5060 SDSMAX CORE TN 5
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-20-5060 SDSMAX CORE TN 5" X 2-13/16" - 48-20-5060
48-20-5060 SDSMAX CORE TN 5
48-20-5060 SDSMAX CORE TN 5
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-5060 SDSMAX CORE TN 5" X 2-13/16"

Product code: 
MIL48205060
Mfr Number: 
48-20-5060
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
48-20-5060 SDSMAX CORE TN 5" X 2-13/16"
Milwaukee's core bits are ideal for large hole drilling where depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thick wall core bits is 4-3/8 in. The inside core must be removed by the operator before deeper drilling can be accomplished. The thick wall construction is ideal for larger hammers and more seasoned/cured concrete. A 7-1/2 in. extension is available to allow for the deeper holes to be drilled. The appropriate (Dependant on the diameter) SDS plus drive shank must be used to drive the core bit. Use 48-20-6155 center pin and 48-20-6162 guide plate for positioning and starting the hole. Thin wall core bits are available from 1 in. to 6 in. diameters. See thick wall core bits for cured concrete and/or larger hammers.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-20-5060
Mfr UNSPSC 20121607
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name ROTARY HAMMER CORE BIT
Pkg Weight 2.98
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 7.5
Pkg Dmnsn UOM(1) IN
 
Pkg Width 5.25
Pkg Dmnsn UOM(2) IN
Pkg Height 5.25
Pkg Dmnsn UOM(3) IN
Pkg Volume 206.7188
Pkg Volume UOM IN
Additional Information CUTTING DEPTH 3 INCH
Addnl Information CUTTING DEPTH 3 INCH
Item CORE BIT
Overall Size 5 INCH DIA
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5303-20, 5362-6, 5365-6