2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-20-5040
  • 
Product videos
Product images
48-20-5040 SDS+ CORE 2-1/2 48-20-5040 SDS+ CORE 2-1/2 48-20-5040 SDS+ CORE 2-1/2
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-20-5040 SDS+ CORE 2-1/2" X 2-13/16" - 48-20-5040
48-20-5040 SDS+ CORE 2-1/2
48-20-5040 SDS+ CORE 2-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-5040 SDS+ CORE 2-1/2" X 2-13/16"

Product code: 
MIL48205040
Mfr Number: 
48-20-5040
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
48-20-5040 SDS+ CORE 2-1/2" X 2-13/16"
Milwaukee's Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thin wall core bits ranges from 2-13/16 in. to 3-3/16 in. The thin wall construction is ideal for smaller hammers and newer concrete. The inside core must be removed by the operator before deeper drilling can be accomplished. Multiple extensions and adapters are available to allow for deeper holes to be drilled. The appropriate drive shank must be used to drive the core bit. Use of center pin and guide plate is recommended for positioning and starting a 1-1/4 in. hole and larger. Use of center pin and guide plate is not recommended for positioning and starting a 1-1/8 in. hole or smaller. Milwaukee Carbide tipped core bits are available from 1 in. to 6 in. diff. Includes core bit centering pin and guide plate.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-20-5040
Mfr UNSPSC 20121607
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name ROTARY HAMMER CORE BIT
Pkg Weight 1.31
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 7.32
Pkg Dmnsn UOM(1) IN
 
Pkg Width 3.5
Pkg Dmnsn UOM(2) IN
Pkg Height 3.5
Pkg Dmnsn UOM(3) IN
Pkg Volume 89.67
Pkg Volume UOM IN
Additional Information CUTTING DEPTH 3 INCH
Addnl Information CUTTING DEPTH 3 INCH
Item CORE BIT
Overall Size 2-1/2 INCH DIA
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5303-20, 5362-6, 5365-6