2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-13-5560
  • 
Product videos
Product images
48-13-5560 9/16 X 18 IN SHIP AUGER BIT
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-13-5560 9/16 X 18 IN SHIP AUGER BIT - 48-13-5560
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-13-5560 9/16 X 18 IN SHIP AUGER BIT

Product code: 
MIL48135560
Mfr Number: 
48-13-5560
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

48-13-5560 9/16 X 18 IN SHIP AUGER BIT
The Milwaukee® 9/16 in. x 18 in. Ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-13-5560
Mfr UNSPSC 27111537
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name SHIP AUGER BIT
Pkg Weight .64
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 1.22
Pkg Dmnsn UOM(1) IN
 
Pkg Width 1.22
Pkg Dmnsn UOM(2) IN
Pkg Height 19.25
Pkg Dmnsn UOM(3) IN
Pkg Volume 24.1313
Pkg Volume UOM IN
Type TWIST
Additional Information SHANK SIZE 1/2 INCH
Addnl Information SHANK SIZE 1/2 INCH
Item AUGER BIT
Overall Size 9/16 INCH DIA X 18 INCH L
Used On Power Tool DRILL