2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-03-3551
  • 
Product videos
Product images
48-03-3551 SDS+ CORE 12 48-03-3551 SDS+ CORE 12 48-03-3551 SDS+ CORE 12
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-03-3551 SDS+ CORE 12"ADAPTER1"-1-1/2" - 48-03-3551
48-03-3551 SDS+ CORE 12
48-03-3551 SDS+ CORE 12
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-03-3551 SDS+ CORE 12"ADAPTER1"-1-1/2"

Product code: 
MIL48033551
Mfr Number: 
48-03-3551
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
48-03-3551 SDS+ CORE 12"ADAPTER1"-1-1/2"
12 in. SDS-Plus adapter for 1 in. to 1-1/2 in. thin wall core bits. Includes shank only.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-03-3551
Mfr UNSPSC 20121613
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name ROTARY HAMMER CORE BIT SHANK
Pkg Weight .78
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 1
Pkg Dmnsn UOM(1) IN
 
Pkg Width 1
Pkg Dmnsn UOM(2) IN
Pkg Height 14
Pkg Dmnsn UOM(3) IN
Pkg Volume 14
Pkg Volume UOM IN
Additional Information FOR 1 TO 1-1/2 INCH CORE BIT
Addnl Information FOR 1 TO 1-1/2 INCH CORE BIT
Item BIT SHANK
Overall Size 12 INCH L
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5303, 5320, 5324, 5362, 5365, 5366, 5367, 5368, 5369