2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-01-6182
  • 
Product videos
Product images
48-01-6182 BLADE 14T 6L THIN KERF 50PK
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-01-6182 BLADE 14T 6L THIN KERF 50PK - 48-01-6182
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-01-6182 BLADE 14T 6L THIN KERF 50PK

Product code: 
MIL48016182
Mfr Number: 
48-01-6182
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
 PK

Min: 1 PK , Multiple  1 PK
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
48-01-6182 BLADE 14T 6L THIN KERF 50PK
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-01-6182
Mfr UNSPSC 27112802
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Pkg Weight 1.98
Product Name SAW BLADE
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Pkg Length 1
Pkg Width 2.37
Pkg Height 6.25
Pkg Volume 14.8125
Pkg Volume UOM IN
Type STRAIGHT BACK
Shank Type UNIVERSAL TANG
 
Material BI-METAL
Additional Information 50 PER BOX SHANK SIZE 1/2 INCH STOCK THICKNESS 3/16 TO 1/4 INCH TEETH MATERIAL HSCO
Cut Material METAL, NON METAL
Blade Length Decimal 6
Blade Length Fractional 6
Blade Length 6 INCH
Blade Width Decimal .75
Blade Width Fractional 3/4
Blade Width 3/4 INCH
Blade Thickness Decimal .035
Blade Thickness 0.035 INCH
Teeth Per Inch 14
Blade Length - Decimal 6
Blade Length - Fractional 6
Blade Thickness - Decimal .035
Blade Width - Decimal .75
Blade Width - Fractional 3/4