2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-00-8788
  • 
Product videos
Product images
48-00-8788 BLADE 18T X 9 48-00-8788 BLADE 18T X 9 48-00-8788 BLADE 18T X 9
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-00-8788 BLADE 18T X 9"L TORCH 25PK - 48-00-8788
48-00-8788 BLADE 18T X 9
48-00-8788 BLADE 18T X 9
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-00-8788 BLADE 18T X 9"L TORCH 25PK

Product code: 
MIL48008788
Mfr Number: 
48-00-8788
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
48-00-8788 BLADE 18T X 9"L TORCH 25PK
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-00-8788
MFR UNSPSC 27112802
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PRODUCT NAME SAW BLADE
PKG WEIGHT 2.58
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 25
PKG UOM EA
PKG LENGTH 1.25
PKG WIDTH 2.33
PKG HEIGHT 9
PKG VOLUME 26.2125
PKG VOLUME UOM IN
Type STRAIGHT BACK
SHANK TYPE UNIVERSAL TANG
 
Material MATRIX II. HSCO TEETH, BI-METAL BODY
ADDITIONAL INFORMATION PACKAGING QUANTITY 25 PER BOX TANG SIZE 1/2 INCH
Cut Material FERROUS METAL, METAL, NON METAL
Blade Length Decimal 9
Blade Length Fractional 9
Blade Length 9 INCH
Blade Width Decimal 1
Blade Width Fractional 1
Blade Width 1 INCH
Blade Thickness Decimal .042
Blade Thickness 0.042 INCH
Teeth Per Inch 18
Blade Length - Decimal 9
Blade Length - Fractional 9
Blade Thickness - Decimal .042
Blade Width - Decimal 1
Blade Width - Fractional 1