2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-00-8782
  • 
Product videos
Product images
48-00-8782 BLADE 14T 6L TORCH 25PK 48-00-8782 BLADE 14T 6L TORCH 25PK 48-00-8782 BLADE 14T 6L TORCH 25PK
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-00-8782 BLADE 14T 6L TORCH 25PK - 48-00-8782
48-00-8782 BLADE 14T 6L TORCH 25PK
48-00-8782 BLADE 14T 6L TORCH 25PK
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-00-8782 BLADE 14T 6L TORCH 25PK

Product code: 
MIL48008782
Mfr Number: 
48-00-8782
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
48-00-8782 BLADE 14T 6L TORCH 25PK
For lighter duty surface cleaning a crimped style cup brush is appropriate. Crimped wire is less rigid than knotted and can get into crevices more easily. Milwaukee offers a full range of crimp and knotted wire cup brushes. This crimp wire cup brush is designed to be used on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made from carbon steel wire. 3 in., 5/8 - 11 thread, .012 gal wire, carbon steel.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-00-8782
Mfr UNSPSC 27112802
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name SAW BLADE
Pkg Weight 1.65
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 25
Pkg UOM EA
Pkg Length 1.25
Pkg Width 2.33
Pkg Height 6.25
Pkg Volume 18.2031
Pkg Volume UOM IN
Type STRAIGHT BACK
Shank Type UNIVERSAL TANG
 
Material MATRIX II. HSCO TEETH, BI-METAL BODY
Additional Information PACKAGING QUANTITY 25 PER BOX TANG SIZE 1/2 INCH
Cut Material FERROUS METAL, METAL, NON METAL
Blade Length Decimal 6
Blade Length Fractional 6
Blade Length 6 INCH
Blade Width Decimal 1
Blade Width Fractional 1
Blade Width 1 INCH
Blade Thickness Decimal .042
Blade Thickness 0.042 INCH
Teeth Per Inch 14
Blade Length - Decimal 6
Blade Length - Fractional 6
Blade Thickness - Decimal .042
Blade Width - Decimal 1
Blade Width - Fractional 1