2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 48-00-5183
  • 
Product videos
Product images
48-00-5183 BLADE 18T 4L THIN KERF 5PK
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 48-00-5183 BLADE 18T 4L THIN KERF 5PK - 48-00-5183
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-00-5183 BLADE 18T 4L THIN KERF 5PK

Product code: 
MIL48005183
Mfr Number: 
48-00-5183
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
 PK

Min: 1 PK , Multiple  1 PK
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
48-00-5183 BLADE 18T 4L THIN KERF 5PK
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode MILW
Catalog Number 48-00-5183
Mfr UNSPSC 27112802
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name SAW BLADE
Pkg Weight .13
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 5
Pkg UOM EA
Pkg Length .75
Pkg Width 2
Pkg Height 6.95
Pkg Volume .935
Pkg Volume UOM IN
Type STRAIGHT BACK
Shank Type UNIVERSAL TANG
 
Material BI-METAL
Additional Information 5 PER POUCH SHANK SIZE 1/2 INCH STOCK THICKNESS 1/8 TO 3/16 INCH TEETH MATERIAL HSCO
Cut Material METAL
Blade Length Decimal 4
Blade Length Fractional 4
Blade Length 4 INCH
Blade Width Decimal .75
Blade Width Fractional 3/4
Blade Width 3/4 INCH
Blade Thickness Decimal .035
Blade Thickness 0.035 INCH
Teeth Per Inch 18
Blade Length - Decimal 4
Blade Length - Fractional 4
Blade Thickness - Decimal .035
Blade Width - Decimal .75
Blade Width - Fractional 3/4