Min: 1 PK , Multiple 1 PK
Drill Bits, Hole Saws & Accessories | |
| Mfrcode | MILW |
|---|---|
| Catalog Number | 48-00-5163 |
| Mfr UNSPSC | 27112802 |
| Mfr Fullname | MILWAUKEE ELECTRIC TOOL CORP |
| Product Name | SAW BLADE |
| Pkg Weight | .07 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 5 |
| Pkg UOM | EA |
| Pkg Length | .75 |
| Pkg Width | 2 |
| Pkg Height | 6.95 |
| Pkg Volume | 1.3475 |
| Pkg Volume UOM | IN |
| Type | STRAIGHT BACK |
| Shank Type | UNIVERSAL TANG |
| Material | BI-METAL |
|---|---|
| Additional Information | CUTTING TYPE SCROLL 5 PER POUCH SHANK SIZE 1/2 INCH STOCK THICKNESS UNDER 1/8 INCH TEETH MATERIAL HSCO |
| Cut Material | METAL |
| Blade Length Decimal | 3.625 |
| Blade Length Fractional | 3-5/8 |
| Blade Length | 3-5/8 INCH |
| Blade Width Decimal | .3125 |
| Blade Width Fractional | 5/16 |
| Blade Width | 5/16 INCH |
| Blade Thickness Decimal | .035 |
| Blade Thickness | 0.035 INCH |
| Teeth Per Inch | 18 |
| Blade Length - Decimal | 3.625 |
| Blade Length - Fractional | 3-5/8 |
| Blade Thickness - Decimal | .035 |
| Blade Width - Decimal | .3125 |
| Blade Width - Fractional | 5/16 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.