2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 35-862
  • 
Product videos
Product images
35862 AUGER 5/8X4-3/4 INCH
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 35862 AUGER 5/8X4-3/4 INCH - 35-862
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35862 AUGER 5/8X4-3/4 INCH

Product code: 
IDE35862
Mfr Number: 
35-862
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

35862 AUGER 5/8X4-3/4 INCH
IDEAL, Auger Bit, Mini, Utility, Bit Diameter: 5/8 IN, Shank Diameter: 7/16 IN, Overall Length: 4-3/4 IN, Twist Length: 2-1/2 IN

The new NailBiter augers were specifically designedto quickly and smoothly cut through nail-embedded timbers speeding the installationof wires in any wood construction. These new bits make clean, smooth bores perfectfor installing NM wire, armored cable or rigid conduit.In side-by-side testing, conducted by independent laboratories, the NailBiter augersoutperformed all leading competitors. The NailBiter was designed by electriciansfor electricians with features and benefits that deliver more holes per dollar thanconventional augers!n Precision-ground lead screw and cutting edges provide fast, reliable startsand smooth pulling action through timber.n Oversized cutting head creates a hole slightly larger than the auger body,enhancing operator control and easing bit removal from timber.n Dual-helix cutter heads provide twice the cutting surface per rotation soless effort is needed to cut through tough wood. The bit makes smooth,balanced cuts through knots, nails and staples.n Unique 60 cutting angle on leading edge cleanly and quickly shearsthrough wood and nails.n Fits auger bit extensions for long-reach drilling.n Full black oxide finish increases rust resistanceand reduces friction.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode IDEAL
Catalog Number 35-862
Mfr UNSPSC 27111509
Mfr Fullname IDEAL INDUSTRIES INC
Product Name AUGER DRILL BIT
Pkg Weight .2
Pkg Weight UOM LB
 
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Shank Size 7/16 INCH
Overall Length 4 3/4 INCH
Additional Information APPLICATION COMMON DRILLING