2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 35-522
  • 
Product videos
Product images
35-522 STEP DRILL BIT 1/4 35-522 STEP DRILL BIT 1/4
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 35-522 STEP DRILL BIT 1/4"-7/8" - 35-522
35-522 STEP DRILL BIT 1/4
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-522 STEP DRILL BIT 1/4"-7/8"

Product code: 
IDE35522
Mfr Number: 
35-522
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
35-522 STEP DRILL BIT 1/4"-7/8"
Quick Change Step Drill Bit, Number Of Drill Stages: 11, Minimum Drill Diameter: 1/4 IN, Maximum Drill Diameter: 7/8 IN, Step Increments: 1/16 IN, Step Thickness: 1/16 IN, 1/4 IN Shank, High Speed Tool Steel

Split-Point tip lasts longer and starts faster than competitionHigh speed tool steel, double-tempered for superior tip lifeDouble fluted and blended radius steps for smooth drilling1/4 Quick change shank


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode IDEAL
Catalog Number 35-522
MFR FULLNAME IDEAL INDUSTRIES INC
MFR UNSPSC 27112800
PRODUCT NAME STEP DRILL BIT
PKG TYPE PK
 
PKG QTY 50
PKG UOM EA
Type SELF STARTING
Shank Size 1/4 INCH
Material STEEL
ADDITIONAL INFORMATION NUMBER OF FLUTES DOUBLE NUMBER OF HOLES 11