Drill Bits, Hole Saws & Accessories | |
| Mfrcode | IDEAL |
|---|---|
| Catalog Number | 35-517 |
| Mfr UNSPSC | 27112800 |
| Mfr Fullname | IDEAL INDUSTRIES INC |
| Pkg Weight | .5 |
| Product Name | STEP DRILL BIT |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 8 |
| Pkg UOM | EA |
| Shank Type | STRAIGHT |
| Shank Size | 3/8 INCH |
| Additional Information | NUMBER OF FLUTES DOUBLE NUMBER OF HOLES 10 |
| Coating | TITANIUM COATED |
|---|---|
| Number Of Holes | 10 |
| Minimum Diameter | 13/16 INCH |
| Maximum Diameter | 1-3/8 INCH |
| Minimum Diameter Decimal | .8125 |
| Maximum Diameter Decimal | 1.375 |
| Incremental Diameter | 1/32 INCH |
| Step Thickness | 1/8 INCH |
| Minimum Diameter Fractional | 13/16 |
| Maximum Diameter Fractional | 1-3/8 |
| Incremental Diameter Decimal | .0312 |
| Incremental Diameter Fractional | 1/32 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.