2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 35-511
  • 
Product videos
Product images
35-511 STEP DRILL 1/8 35-511 STEP DRILL 1/8
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 35-511 STEP DRILL 1/8"-1/2" - 35-511
35-511 STEP DRILL 1/8
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-511 STEP DRILL 1/8"-1/2"

Product code: 
IDE35511
Mfr Number: 
35-511
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
35-511 STEP DRILL 1/8"-1/2"
Step Drill Bit 1/8" - 1/2"

IDEAL step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel, and more. These tough and reliable tools are constructed with a rugged titanium nitride exterior coating for protection, edge retention and corrosion resistance. Each step is gradually blended to ease stepping through hole sizes; reducing the need to keep changing drill bits. Split point design eliminates the need for a starter hole or punch and delivers three times faster starts, saving valuable time. The double-fluted design provides balanced cuts, more cutting surface compared to a single flute design, and cooler operation.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Mfrcode IDEAL
Catalog Number 35-511
Mfr UNSPSC 27112800
Mfr Fullname IDEAL INDUSTRIES INC
Pkg Weight .5
Product Name STEP DRILL BIT
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 10
Pkg UOM EA
Type SELF STARTING
Shank Type STRAIGHT
Shank Size 1/4 INCH
 
Additional Information NUMBER OF FLUTES DOUBLE NUMBER OF HOLES 13
Coating TITANIUM COATED
Number Of Holes 13
Minimum Diameter 1/8 INCH
Maximum Diameter 1/2 INCH
Minimum Diameter Decimal .125
Maximum Diameter Decimal .5
Incremental Diameter 1/32 INCH
Step Thickness 1/8 INCH
Minimum Diameter Fractional 1/8
Maximum Diameter Fractional 1/2
Incremental Diameter Decimal .0312
Incremental Diameter Fractional 1/32