2. Tools, Test Equipment
  3. Bending Equipment / Wire Handling
  4. Conduit Benders
  5. 74-047
  • 
Conduit Benders - 74-047 ALUM BENDER 74-032 W/HANDLE - 74-047
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

74-047 ALUM BENDER 74-032 W/HANDLE

Product code: 
IDE74047
Mfr Number: 
74-047
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
74-047 ALUM BENDER 74-032 W/HANDLE
IDEAL, Bender, Aluminum, Centerline Bend Radius: 5 IN, Construction: Aluminum, Conduit Size: 3/4 IN EMT, Includes: Handle

IDEAL Aluminum conduit bender is made of lightweight aluminum construction for easy handling. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised and cast into both sides. It has a deeply serrated steps and grooved internal hook surface that prevents slippage, while applying high leverage. It is heat treated for extra strength and reinforced at stress points for longer life. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Uses the Benfield bending system, which is standard to the industry. Includes convenient bending guide as a reference for basic bends.


Technical Specifications



Technical Specifications

Conduit / Flex / Raceway
Mfrcode IDEAL
Catalog Number 74-047
Mfr UNSPSC 27112503
Mfr Fullname IDEAL INDUSTRIES INC
Product Name CONDUIT BENDER
Pkg Weight 4.9
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
 
Pkg UOM EA
Type BENDER HEAD WITH HANDLE
Material ALUMINUM
Handle Length 38 INCH
Emt Conduit Size 3/4 INCH
Handle Mounting Hole Size 3/4 INCH
Handle Included YES
Rigid IMC Conduit Size 1/2 INCH
Rigid/IMC Conduit Size 1/2 INCH