At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Timer Accessories | |
| Mfrcode | INT-MAT |
|---|---|
| Catalog Number | ET8415CR |
| PKG WEIGHT | 23.7 |
| MFR UNSPSC | 39122208 |
| MFR FULLNAME | INTERMATIC, INC |
| PRODUCT NAME | ELECTRONIC TIME SWITCH |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PH |
| PKG UOM | EA |
| PKG QTY | 6 |
| Type | 7 DAY ASTRONOMIC |
| Material | DRAWN STEEL |
| ADDITIONAL INFORMATION | MAXIMUM ON/OFF TIME 6 DAY 23 HR 59 MIN MINIMUM ON/OFF TIME 1 MIN WIRE SIZE 18 TO 10 AWG |
| APPROVAL | UL 916, CSA C22.2 |
|---|---|
| Application | AIRPORT, APARTMENTS, HOTEL, OFFICE, PARK, RESTAURANT, SCHOOL, STORES |
| VOLTAGE RATING | 120 TO 277 VAC AT 50/60 HZ |
| CURRENT RATING | 30 AMPERE AT 120/240 VAC (RESISTIVE), 20 AMPERE AT 28 VDC (RESISTIVE), 30 AMPERE AT 120/240 VAC (INDUCTIVE), 5 AMPERE AT 120/240 VAC (TUNGSTEN), 20 AMPERE AT 120 TO 277 VAC (BALLAST) |
| OPERATING TEMPERATURE | -40 TO 155 DEG F |
| Enclosure | NEMA 3R |
| Power Rating | 1 HP AT 120 VAC 60 HZ, 2 HP AT 240 VAC 60 HZ |
| Finish | GRAY |
| Switch Type | SPST |
| Number Of Circuits | 4 |
| Reserve Power | SUPER CAPACITOR 100 HR |
| Maximum Number of Operations | 28 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.