Cookie Preferences
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
  2. Security & Signaling
  3. Timers & Time Clocks
  4. Timers
  5. Electronic Timers
  6. IOS-DOV-WH
  • 
Product videos
Product images
IOSDOVWH DECORA PIR SENSOR 180 DEG WHITE
 Previous
 Next
Electronic Timers - IOSDOVWH DECORA PIR SENSOR 180 DEG WHITE - IOS-DOV-WH
INTERMATIClogo
INTERMATIC

IOSDOVWH DECORA PIR SENSOR 180 DEG WHITE

Product code: 
INTIOSDOVWH
Mfr Number: 
IOS-DOV-WH
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
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

IOSDOVWH DECORA PIR SENSOR 180 DEG WHITE
Commercial Grade In-Wall PIR Occupancy/Vacancy Sensor, White

The passive infrared sensors work by detecting the difference between heat emitted from the human body in motion and the background space. The sensor switch can turn a load ON and hold it as long as the sensor detects occupancy. After no motion is detected for the set time delay, the load turns OFF automatically. The sensor switch has one relay (equal to single pole switch), it also includes Ambient Light Level Sensor.


Technical Specifications



Technical Specifications

Electronic Timers
Mfrcode INT-MAT
Catalog Number IOS-DOV-WH
MFR UNSPSC 39122236
MFR FULLNAME INTERMATIC, INC
PRODUCT NAME OCCUPANCY/VACANCY SENSOR
PKG WEIGHT 17.1
PKG WEIGHT UOM LB
PKG TYPE PH
PKG QTY 40
PKG UOM EA
MOUNTING WALL
APPROVAL UL, CUL
 
Size 1.69 INCH W X 1.3 INCH D X 1.63 INCH H
Application INDOOR
VOLTAGE RATING 120 VAC
Finish WHITE
Load Rating 800 W AT 120 VAC (INCANDESCENT/TUNGSTEN), 800 W AT 120 VAC (RESISTIVE), 800 VA AT 120 VAC (FLUORESCENT/BALLAST), 1/4 HP AT 120 VAC (MOTOR)
Field of View 180 DEG
Load Type INCANDESCENT/TUNGSTEN/RESISTIVE/FLUORESCENT/BALLAST/MOTOR
Wall Plate Type DECORATOR (INCLUDED)
Area Coverage 1200 SQ FT
Sensor Type PASSIVE INFRARED
Time Delay 15 SEC TO 30 MIN
DESCRIPTION IOSDOVWH DECORA PIR SENSOR 180 DEG WHITE
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.