text.skipToContent text.skipToNavigation
false (View Projects)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Welcome to Rexel Atlantic's new customer web site

Please be advised that due to a system maintenance, the website may not be available or you may experience intermittent outages starting Saturday, January 20th to Sunday January 21st. We apologize for any inconvenience this may cause.

Your shipping address has been updated
Filters
Only three products at a time are allowed.

Motion Control

12 Products found
Compare up to 3 items
 
12 Products found
  • 1
View: New!

Changing your branch may impact product availability.

Do you want to proceed with this change?

Compare
Mfr Number: BMEP582020
Product code: SCHBMEP582020
BMEP582020 M580 CPU LEVEL 20 D IO

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: BMEXBP0400
Product code: SCHBMEXBP0400
BMEXBP0400 4 SLOTS ETHERNET BACKPLANE

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: BMH1003P11F2A
Product code: SCHBMH1003P11F2A
BMH1003P11F2A MTR 100MM IP54 KEY ENC SNG

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: BMH1401P01A2A
Product code: SCHBMH1401P01A2A
BMH1401P01A2A MTR 140MM IP54 NOKEY ENC S

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: BMXXTSCPS10
Product code: SCHBMXXTSCPS10
BMXXTSCPS10 POWER SUP SCREW CONNECTORS

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: BSH0701P01A2A
Product code: SCHBSH0701P01A2A
BSH0701P01A2A MOTOR 70 IP40 SMOOTH INC N

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: BSH1001T21F2A
Product code: SCHBSH1001T21F2A
BSH1001T21F2A MOTOR 100 IP65 SMOOTH INC

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: LXM32MU45M2
Product code: SCHLXM32MU45M2
LXM32MU45M2 LXM32 MODULAR 4,5A RMS PEAK,

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: L2117AE
Product code: SCHL2117AE
L2117AE COIL

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: JGA261752
Product code: SCHJGA261752
JGA261752 2P, 600V, 175A I-LINE MCCB,

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: JGL36150
Product code: SCHJGL36150
JGL36150 3P, 600V, 150A MCCB,

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Compare
Mfr Number: LXM32MD72N4
Product code: SCHLXM32MD72N4
LXM32MD72N4 LXM32 MODULAR 72A RMS PEAK 3

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

This product is no longer available to purchase.

View Alternative

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Compare up to 3 items
 
12 Products found
  • 1