We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting
  3. Repair Parts & Accessories
  4. Lenses, Globes, Guards
  5. Poles, Anchors & Accessories

Poles, Anchors & Accessories


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
ACUITY BRANDS LIGHTING
WF4PANR12 NEW CONST PLATE FOR WF4

Part Number: ACU245JMM

MPN:  *245JMM

EA
ABB
MP1BLDC LED SGL REMOTES 3W LP 6V/12V

Part Number: LUMMP1BLDC

MPN:  MP1BLD-C

EA
NVENT CADDY
TSGB1624 TELESCOPING BRACKET 15 3/4"-25"

Part Number: ERCTSGB1624

MPN:  TSGB1624

EA
INTERMATIC
WP1100WC WHITE WP MUTIPURPOSE DEVICE

Part Number: INTWP1100WC

MPN:  WP1100WC

EA
FLUKE NETWORKS
FUSE440MA1000VB1 FUSE 440MS 1000V FAS

Part Number: FLUFUSE440MA1000VB1

MPN:  203411

EA
LEDVANCE (SYLVANIA)
WRAPHNGS060UNHD8SC748WH 4FT SELECT WRAP

Part Number: SYE64118

MPN:  64118

EA
ARLINGTON
FLG3 WIRE GRABBER

Part Number: ARLFLG3

MPN:  FLG3

EA
ARLINGTON
DWB0812 WIRE GRABBER KIT 10' STRAIGHT

Part Number: ARLDWB0812

MPN:  DWB0812

EA
ACUITY BRANDS LIGHTING
WGCUN NST 4FT 2L WIRE GUARD STRIP FIXT

Part Number: ACU144FN5

MPN:  *144FN5

EA
LEVITON MANUFACTURING OF CANADA
DZPD32BW WH DEC ZWAVE 100W LED/CFL DIMM

Part Number: LEVDZPD32BW

MPN:  DZPD3-2BW

EA
LUTRON
FCJS-010 FIXTURE CONTROL DIM 0-10V RELAY

Part Number: LUTFCJS010

MPN:  FCJS-010

EA
LEVITON MANUFACTURING OF CANADA
DDE06BLZ WH/IV/LA BLUETOOTH DIMMER 300W

Part Number: LEVDDE06BLZ

MPN:  DDE06-BLZ

EA
LEVITON MANUFACTURING OF CANADA
DZPA12BW WH DEC ZWAVE 5A LED/CFL PLUG-IN

Part Number: LEVDZPA12BW

MPN:  DZPA1-2BW

EA
LEDVANCE (SYLVANIA)
MCP39PAR30LNU830FL/ECO 39MH FLOOD

Part Number: SYE64270

MPN:  64270

EA
LEDVANCE (SYLVANIA)
MCP39PAR20U830SP 39W PAR 20MH SPOT

Part Number: SYE64264

MPN:  64264

EA
LEDVANCE (SYLVANIA)
MP175/BU-ONLY LAMP

Part Number: SYE64773

MPN:  64773

EA
LEDVANCE (SYLVANIA)
MC20TC/U/G8.5/830

Part Number: SYE64975

MPN:  64975

EA
LEDVANCE (SYLVANIA)
MCP70UMED830 70W CLEAR MH LAMP

Part Number: SYE64739

MPN:  64739

EA
LEDVANCE (SYLVANIA)
MP250/PS/BUONLY 250 MH PULSE START

Part Number: SYE64789

MPN:  64789

EA
LEDVANCE (SYLVANIA)
MP175/BU-ONLY/MED HID LAMP

Part Number: SYE64733

MPN:  64733

EA
LEDVANCE (SYLVANIA)
MC20TF/U/GU6.5/830

Part Number: SYE64977

MPN:  64977

EA
LEDVANCE (SYLVANIA)
MC39T6U/G12/830 METAL HALIDE 3000K

Part Number: SYE64970

MPN:  64970

EA
LEDVANCE (SYLVANIA)
VOLUME6A/S032UNHD8SC7/22U/WH

Part Number: SYE62533

MPN:  62533

EA
LEDVANCE (SYLVANIA)
MP250/BU-ONLY 250W OPEN FIXT MH

Part Number: SYE64404

MPN:  64404

EA
Show more results
1 - 24 of 32
  • 1
  • 2
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection