false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

WP1100WC WHITE WP MUTIPURPOSE DEVICE

Mfr Number: WP1100WC
Product Code: INTWP1100WC

Product Description
My Price
$9.39 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Poles, Anchors & Accessories
Poles, Anchors & Accessories
Feature Feature details
Mfrcode INT-MAT
Approval UL 5140, CSA C22.2
Width 3 1/2 INCH
Height 5 3/8 INCH
Size 3 1/2 INCH W X 2 3/4 INCH D X 5 3/8 INCH H
Mounting Position HORIZONTAL/VERTICAL
Color WHITE
Enclosure NEMA 3R
Depth 2 3/4 INCH
Finish WHITE
Number of Gangs 1
Mounting BOX
Additional Information WITH LOCKABLE HASP
Material POLYCARBONATE
Catalog Number WP1100WC
Mfr UNSPSC 39122221
Product Name WEATHER PROOF WHILE IN USE COVER
Pkg Weight 3.1
Mfr Fullname INTERMATIC, INC
Pkg Type PK
Pkg Qty 6
Pkg Weight UOM LB
Pkg UOM EA
Type LID WITH LOCK HASP
Configuration GFCI/DUPLEX RECEPTACLE/TOGGLE SWITCH

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection