We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting
  3. Indoor
  4. Incandescent

Incandescent Incandescent


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

15
Decorative / Seasonal
Decorative / Seasonal
11
Vapour Tight Lighting
Vapour Tight Lighting
9
Recessed A-19, BR, PAR
Recessed A-19, BR, PAR
3
Track Lighting
Track Lighting
1
Pendant & Surface
Pendant & Surface

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
LITELINE CORPORATION
1' FLEX CONNETOR3 WIRE LEDBAR/STRIPE WH

Part Number: LILFBT6100WH3

MPN:  FBT6100-WH-3

EA
LITELINE CORPORATION
HBB1-100 BRACKET100 HIBAY ROOF 100LBS

Part Number: LILHBB1100

MPN:  HBB1-100

EA
RAB DESIGN
WWJARG WALL MOUNT WPF FIXTURE W/GUARD

Part Number: RAB099213

MPN:  099213

EA
LITELINE CORPORATION
FBT6124BLWH3 24" FLUORO BAR JOINER

Part Number: LILFBT6124BLWH3

MPN:  FBT6124-BL-WH-3

EA
KLEIN TOOLS
935RBLT LIGHTED TORPEDO BILLET LEVEL MAG

Part Number: KLE935RBLT

MPN:  935RBLT

EA
ACUITY BRANDS LIGHTING
SMPLT4 4" HOUSING LOCATOR

Part Number: ACU244TE4

MPN:  *244TE4

EA
LEVITON MANUFACTURING OF CANADA
DD0SR-DLZ BLUE TOOTH REMOTE SWITCH

Part Number: LEVDD0SRDLZ

MPN:  DD0SR-DLZ

EA
KLEIN TOOLS
935AB4V ACCU-BEND LEVEL 4 VIAL

Part Number: KLE935AB4V

MPN:  935AB4V

EA
LITELINE CORPORATION
P3000 3" MOUNTING PLATE - REMODEL HSG

Part Number: LILP3000

MPN:  P-3000

EA
ACUITY BRANDS LIGHTING
L7XRCSA POT LTHOUSING 6" REMODEL IC

Part Number: ACU122H7H

MPN:  *122H7H

EA
RAB DESIGN
HR-1 FLOODLIGHT W/COVER

Part Number: RAB094413

MPN:  094413

EA
ACUITY BRANDS LIGHTING
T4WH TRACK LT 4FT TRACK WHITE

Part Number: ACU244YM1

MPN:  *244YM1

EA
RAB DESIGN
WGLOBE GLOBE ONLY FOR WPF FIXTURES

Part Number: RAB008507

MPN:  008507

EA
ACUITY BRANDS LIGHTING
T23WH TRACK LT MINI STRCONNWHT

Part Number: ACU244WWF

MPN:  *244WWF

EA
ACUITY BRANDS LIGHTING
CMPDT9R CEIL MT LV DUAL TECH

Part Number: ACU184EYE

MPN:  *184EYE

EA
IPEX
FB150C 077250 THREADED JUNCTION BOX

Part Number: IPELFB150C

MPN:  077250

EA
IPEX
FB150T 077251 BOX W/1/2" HOLE IN COVER

Part Number: IPELFB150T

MPN:  077251

EA
IPEX
LVPB150 077243 CEILING MOUNT BOX

Part Number: IPELVPB150

MPN:  077243

EA
HUBBELL
NV2IG15XSG INCAN 150W CEIL STD GLOBE/GRD

Part Number: KILNV2IG15XSG

MPN:  NV2IG15XSG

EA
HUBBELL
NV2FG42BHG DISCONTINUED-FL42 120-277WALL

Part Number: KILNV2FG42BHG

MPN:  NV2FG42BHG

EA
HUBBELL
NSAV6C COVER FPTV SCREWON WH

Part Number: HUBNSAV6C

MPN:  NSAV6C

EA
LITELINE CORPORATION
EPO REPLACEMENT TRIM TH18R3 WHITE

Part Number: LILGRTH18R3WH

MPN:  GR-TH18R3-WH

EA
LEVITON MANUFACTURING OF CANADA
DD0SR-1Z WHITE/IVORY/LIGHT ALMOND DECORA

Part Number: LEVDD0SR1Z

MPN:  DD0SR-1Z

EA
ACUITY BRANDS LIGHTING
IC20 5" POT LIGHT HOUSING INSUL

Part Number: ACU241JA0

MPN:  *241JA0

EA
Show more results
1 - 24 of 39
  • 1
  • 2
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection