We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting
  3. Indoor
  4. LED
  5. Decorative / Seasonal

Decorative / Seasonal


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
LITELINE CORPORATION
P4020 PRE-MOUNTING PLATE FOR 4" SLIMLED

Part Number: LILP4020

MPN:  P-4020

EA
LITELINE CORPORATION
VBE2 VAPOR BARRIER USE WITH 4" SLIM ICAT

Part Number: LILVBE2

MPN:  VBE-2

EA
LEDVANCE (SYLVANIA)
LEDMD4R3A/800ST9SC3/WH 4" CCT DISC

Part Number: SYE63054

MPN:  63054

EA
ACUITY BRANDS LIGHTING
WF4 SWW5 90CRI MB M6 4" WAFER

Part Number: ACU2678SR

MPN:  *2678SR

EA
LITELINE CORPORATION
VBE-5 VAPOR BARRI EXT FOR NC SLM & LUNA

Part Number: LILVBE5

MPN:  VBE-5

EA
LEDVANCE (SYLVANIA)
LEDMD6R3A1200ST9SC3WH 6" CCT DISK GEN 2

Part Number: SYE63056

MPN:  63056

EA
LEDVANCE (SYLVANIA)
LEDLD2A900ST9SC3WH LIGHT DISK G3

Part Number: SYE62446

MPN:  62446

EA
ACUITY BRANDS LIGHTING
WF4GR MW JZ 4" RND WAFER GOOF

Part Number: ACU268FWE

MPN:  *268FWE

EA
LITELINE CORPORATION
SLM4-12W-CCT-WH 4IN SLIMLED 12W 27K-50K

Part Number: LILSLM412WCCTWH

MPN:  SLM4-12W-CCT-WH

EA
LITELINE CORPORATION
4MULTI120AC8W90CRIBKWHSLCCTSELECTESWET

Part Number: LILSLMT48W

MPN:  SLMT4-8W

EA
LEDVANCE (SYLVANIA)
STRIP1BS080UNVD8SC796SWH 8FT ECONO DUAL

Part Number: SYE62353

MPN:  62353

EA
LEDVANCE (SYLVANIA)
LEDSLMDNL9R1200ST9SC3 4/CS 1/SKU

Part Number: SYE62035

MPN:  62035

EA
LITELINE CORPORATION
6" FLEX CONNETOR3 WIRE LEDBAR/STRIPE WH

Part Number: LILFBT6106WH3

MPN:  FBT6106-WH-3

EA
LEDVANCE (SYLVANIA)
STRIP1BS040UNVD8SC748SWH 4FT ECONO DUAL

Part Number: SYE62352

MPN:  62352

EA
ACUITY BRANDS LIGHTING
WF6GR MW JZ 6" 4" RND WAFERGOOF

Part Number: ACU268FWG

MPN:  *268FWG

EA
LITELINE CORPORATION
SLM616WCCTWH 6IN SLIMLED 16W 27K-50K

Part Number: LILSLM616WCCTWH

MPN:  SLM6-16W-CCT-WH

EA
ACUITY BRANDS LIGHTING
WF4REGSWW590CRIMWM6 REG WAFER

Part Number: ACU266XH7

MPN:  *266XH7

EA
LEDVANCE (SYLVANIA)
WALLSCE91150U9SC3 4/CS 1/SKU

Part Number: SYE65570

MPN:  65570

EA
LEDVANCE (SYLVANIA)
LEDRT4G650SC3 4/CS 1/S 4" GIMBAL CCT SEL

Part Number: SYE62393

MPN:  62393

EA
LEDVANCE (SYLVANIA)
STRIP1BS020UNVD8SC724SWH 2FT ECONO DUAL

Part Number: SYE62351

MPN:  62351

EA
LEDVANCE (SYLVANIA)
UNDCAB2A1200ST8SC1024INWH 24IN UNDERCAB

Part Number: SYE62443

MPN:  62443

EA
LEDVANCE (SYLVANIA)
UNDCAB2A1000ST8SC1018INWH 18IN UNDERCAB

Part Number: SYE62442

MPN:  62442

EA
LEDVANCE (SYLVANIA)
LEDSLMDNL5R650ST9SC3 4/CS 1/SKU

Part Number: SYE62033

MPN:  62033

EA
ACUITY BRANDS LIGHTING
FMLWL24840ZTMVOLT 2FT LED 3000LUMEN WRAP

Part Number: ACU250LW1

MPN:  *250LW1

EA
Show more results
1 - 24 of 155
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection