Incandescent Sockets | |
| Mfrcode | LEV |
|---|---|
| Catalog Number | 10026 |
| MFR UNSPSC | 39111803 |
| MFR FULLNAME | LEVITON MFG CO. |
| PRODUCT NAME | INCANDESCENT LAMPHOLDER |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | 2.3 |
| PKG TYPE | PK |
| PKG QTY | 30 |
| PKG UOM | EA |
| PKG LENGTH | 14.3 |
| PKG DMNSN UOM (1) | IN |
| PKG WIDTH | 6.4 |
| PKG DMNSN UOM (2) | IN |
| PKG HEIGHT | 4.3 |
| PKG DMNSN UOM (3) | IN |
|---|---|
| PKG VOLUME | .22 |
| PKG VOLUME UOM | CI |
| MOUNTING | 3 1/4 TO 4 3/4 INCH ADJUSTABLE HICKEY |
| Lamp Wattage | 75 W |
| APPROVAL | UL, CSA |
| Size | 3/8 INCH DIA X 1 3/4 INCH H |
| VOLTAGE RATING | 125 V |
| Operator Type | KEYLESS |
| Terminal Type | (2) SCREW |
| BODY MATERIAL | PHENOLIC |
| Construction | ONE PIECE |
| Number Of Circuits | 1 |
| Lamp Base | CANDELABRA |
| Body Color | BLACK |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.