HID Sockets | |
| Mfrcode | LEV |
|---|---|
| Catalog Number | 70046 |
| MFR UNSPSC | 39111803 |
| PRODUCT NAME | LAMPHOLDER |
| MFR FULLNAME | LEVITON MFG CO. |
| PKG WEIGHT | 32.2 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 200 |
| PKG UOM | EA |
| PKG LENGTH | 19.5 |
| PKG WIDTH | 4.5 |
| PKG HEIGHT | 19.5 |
| PKG VOLUME | .99 |
| PKG VOLUME UOM | CI |
|---|---|
| ADDITIONAL INFORMATION | CONTACT MATERIAL NICKEL PLATED COPPER ALLOY |
| MOUNTING | (2) #6-32 TPI SCREW |
| Lamp Wattage | 660 W |
| APPROVAL | UL, CSA |
| Size | 1.48 INCH DIA X 1.69 INCH H |
| VOLTAGE RATING | 600 V |
| Operator Type | KEYLESS |
| Terminal Type | 18 AWG 9 INCH SEW-2 WIRE LEAD |
| BODY MATERIAL | GLAZED PORCELAIN |
| Construction | ONE PIECE |
| Number Of Circuits | 1 |
| Lamp Base | MEDIUM |
| Body Color | WHITE |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.