We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps, Ballast & Accessories
  3. Repair Parts & Accessories
  4. Lenses, Globes, Guards

Lenses, Globes, Guards Lenses, Globes, Guards


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

32
Poles, Anchors & Accessories
Poles, Anchors & Accessories
5
Wire Guards, Reflectors, Hanging Kits
Wire Guards, Reflectors, Hanging Kits
3
Fluorescent Lay-In Lenses
Fluorescent Lay-In Lenses
1
Decorative Lighting Fitters & Glass
Decorative Lighting Fitters & Glass
1
Floodlight Lens, Guards
Floodlight Lens, Guards
1
Fluorescent Tube Guards
Fluorescent Tube Guards
1
Fluorescent Wrap Lenses
Fluorescent Wrap Lenses

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
ACUITY BRANDS LIGHTING
WF4PANR12 NEW CONST PLATE FOR WF4

Part Number: ACU245JMM

MPN:  *245JMM

EA
ACUITY BRANDS LIGHTING
WF4E SWW5 90CRI MW M6 4" ECONO DISC LGHT

Part Number: ACU2886RT

MPN:  *2886RT

EA
ABB
MP1BLDC LED SGL REMOTES 3W LP 6V/12V

Part Number: LUMMP1BLDC

MPN:  MP1BLD-C

EA
NVENT CADDY
TSGB1624 TELESCOPING BRACKET 15 3/4"-25"

Part Number: ERCTSGB1624

MPN:  TSGB1624

EA
INTERMATIC
WP1100WC WHITE WP MUTIPURPOSE DEVICE

Part Number: INTWP1100WC

MPN:  WP1100WC

EA
ACUITY BRANDS LIGHTING
WF8643 PANU WAFER UNIVERSAL MOUNTING PAN

Part Number: ACU264W3R

MPN:  *264W3R

EA
ACUITY BRANDS LIGHTING
THUN J2 JOB PACK OF 2 BRACKET

Part Number: ACU308150

MPN:  *308150

EA
VENTES ELECTRA INC.
TG32CT8 T8 4FT TUBE GUARDS CLEAR

Part Number: VNETG32CT8

MPN:  TG32CT8

EA
ACUITY BRANDS LIGHTING
AMACET20US4SA 4FT TAPPERED ELIPTICAL ARM

Part Number: ACU205CEM

MPN:  *205CEM

EA
SIGNIFY FIXTURES
BT10 UNIVERSAL SLIPFITTER BRONZE

Part Number: PHIBT10

MPN:  BT10

EA
ACUITY BRANDS LIGHTING
WGZ48 WIRE GUARD FOR Z SERIES FIXT

Part Number: ACU180CHJ

MPN:  *180CHJ

EA
FLUKE NETWORKS
FUSE440MA1000VB1 FUSE 440MS 1000V FAS

Part Number: FLUFUSE440MA1000VB1

MPN:  203411

EA
LEDVANCE (SYLVANIA)
WRAPHNGS060UNHD8SC748WH 4FT SELECT WRAP

Part Number: SYE64118

MPN:  64118

EA
STANPRO
TGF40T12/46.25'' CLEAR

Part Number: STD35113

MPN:  35113

EA
ACUITY BRANDS LIGHTING
HC36M12 LITIA FIXTURE CHAIN

Part Number: ACU408275

MPN:  *408275

ST
ARLINGTON
FLG3 WIRE GRABBER

Part Number: ARLFLG3

MPN:  FLG3

EA
ARLINGTON
DWB0812 WIRE GRABBER KIT 10' STRAIGHT

Part Number: ARLDWB0812

MPN:  DWB0812

EA
ACUITY BRANDS LIGHTING
WGCUN NST 4FT 2L WIRE GUARD STRIP FIXT

Part Number: ACU144FN5

MPN:  *144FN5

EA
LEVITON MANUFACTURING OF CANADA
DZPD32BW WH DEC ZWAVE 100W LED/CFL DIMM

Part Number: LEVDZPD32BW

MPN:  DZPD3-2BW

EA
LUTRON
FCJS-010 FIXTURE CONTROL DIM 0-10V RELAY

Part Number: LUTFCJS010

MPN:  FCJS-010

EA
LITELINE CORPORATION
LITLEDEL16WH 165FT EXT LEAD FOR LED PU

Part Number: LILLEDEL16WH

MPN:  LED-EL16-WH

EA
LEVITON MANUFACTURING OF CANADA
DZPA12BW WH DEC ZWAVE 5A LED/CFL PLUG-IN

Part Number: LEVDZPA12BW

MPN:  DZPA1-2BW

EA
LEVITON MANUFACTURING OF CANADA
DDE06BLZ WH/IV/LA BLUETOOTH DIMMER 300W

Part Number: LEVDDE06BLZ

MPN:  DDE06-BLZ

EA
LEDVANCE (SYLVANIA)
MS400/BU 400MH LAMP SUPER

Part Number: SYE64038

MPN:  64038

EA
Show more results
1 - 24 of 44
  • 1
  • 2
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection