2. Lamps, Ballast & Accessories
  3. Lighting Control
  4. Dimmers
  5. MA-PRO-WH
  • 
Product videos
Product images
MA-PRO-WH MAESTRO PRO DIMMER WH
 Previous
 Next
Dimmers - MA-PRO-WH MAESTRO PRO DIMMER WH - MA-PRO-WH
LUTRONlogo
LUTRON

MA-PRO-WH MAESTRO PRO DIMMER WH

Product code: 
LUTMAPROWH
Mfr Number: 
MA-PRO-WH
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
 Cut Sheet
 Fiche technique
 Warranty
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique
 Warranty

Product Details



Product Details

MA-PRO-WH MAESTRO PRO DIMMER WH
Maestro PRO LED+ Dimmer, Single-pole, 3-way, multilocation, White

The Maestro PRO LED+ Neutral Optional Dimmer Switch features advanced phase selectable dimming, color change kits, and is designed for a broader compatibility range of high efficiency lighting. UL listed to control dimmable LEDs with integrated drivers, ELV, MLV, incandescent, and halogen loads as well as Phillips Mark 10® ballasts and Lutron Hi-Lume 1% 2-Wire (LTE) LED drivers. The large decorator style tap switch turns lights on/off and the dimming buttons allows for local fine-tune dimming. Works with up to 9 Maestro Companion Dimmer Switches (MA-R-xx) to create a multi-location dimming application. Neutral Optional. Screw terminal installation. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).


Technical Specifications



Technical Specifications

Lighting & Fan Speed Controls
Type Digital fade dimmer, multi-location/3-way/single-pole
Material Plastic/Metal
MOUNTING Wallbox
Size 4.69 in (119 mm) x 2.94 in (75 mm)
Application Lighting Control
VOLTAGE RATING 120 VAC
COLOR White
FREQUENCY RATING 50 to 60 Hz
OPERATING TEMPERATURE 0 to 40 degrees Celsius
Enclosure Plastic
 
Wattage 600 W
Number of Poles 1
BRAND NAME Lutron
Special Features Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
SUB BRAND Maestro
Connection Screw terminal
Standard UL, CSA, NOM
ACTUATOR Tapswitch
Environmental Conditions 0 to 90% humidity, non-condensing. Indoor use only.
INSULATION Plastic