We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating, Ventilation
  3. Commercial & Industrial Products
  4. Heating
  5. Other Heating

Other Heating


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
OUELLET
OTL221 THERMOSTAT WALL WH 1P 240V

Part Number: OUEOTL221

MPN:  OTL221

EA
OUELLET
KIT-OFM-TB6BL MECH STAT 1P 120V WHITE

Part Number: OUEKITOFMTB6BL

MPN:  KIT-OFM-TB6BL

EA
OUELLET
OFM0502BL 500W 120V WHITE B/B HTR

Part Number: OUEOFM0502BL

MPN:  OFM0502BL

EA
OUELLET
OTL222 THERMOSTAT WALL WH 2P 240V

Part Number: OUEOTL222

MPN:  OTL222

EA
OUELLET
OTH4000-A NON-PROG ELECTRONIC THERMOSTAT

Part Number: OUEOTH4000A

MPN:  OTH4000-A

EA
OUELLET
KIT-OVS-BSBL SURFACE MOUNTING BOX WHITE

Part Number: OUEKITOVSBSBL

MPN:  KIT-OVS-BSBL

EA
OUELLET
OFM0302BL 300W 120V WHITE B/B HTR 22

Part Number: OUEOFM0302BL

MPN:  OFM0302BL

EA
OUELLET
KIT-OFM-TB26BL OFM SER. MECH STAT KIT 2P

Part Number: OUEKITOFMTB26BL

MPN:  KIT-OFM-TB26BL

EA
OUELLET
OCPU1000BL KICKSPACE HEATER 1000W 240 WH

Part Number: OUEOCPU1000BL

MPN:  OCPU1000BL

EA
OUELLET
OFM0752BL 750W 120V WHITE B/B HTR 37

Part Number: OUEOFM0752BL

MPN:  OFM0752BL

EA
OUELLET
OFM1008BL 1000W 208V WHITE B/B HTR 47

Part Number: OUEOFM1008BL

MPN:  OFM1008BL

EA
OUELLET
OTH3600PGA PROG 15A 3600W FLR T-STAT

Part Number: OUEOTH3600PGA

MPN:  OTH3600P-GA

EA
OUELLET
ELSRMA31BF 120V 3W/FT 65C SLF REG HT CBL

Part Number: OUEELSRMA31BF

MPN:  ELSR-MA-3-1-BF

FT
OUELLET
OTH4000P-A PROG. ELECTRONIC THERMOSTAT

Part Number: OUEOTH4000PA

MPN:  OTH4000P-A

EA
OUELLET
KIT-OVS-TB26 MECH. STAT 2P

Part Number: OUEKITOVSTB26

MPN:  KIT-OVS-TB26

EA
OUELLET
OUEF290143 UNIVERSAL TSTAT GUARD CLEAR

Part Number: OUEF290143

MPN:  F29-0143

EA
OUELLET
OAE5000AMEOTB6 HEATER 5000W 240V ALM

Part Number: OUEOAE5000AMEOTB6

MPN:  OAE5000AM-EO-TB6

EA
OUELLET
NADCM-S-80 SELF-ADH 2'6"X S'3" 8.16 SQ'

Part Number: OUENADCMS80

MPN:  NADCM-S-80

SH
OUELLET
OAE3000AMEOTB6 HEATER 3000W 240V ALM

Part Number: OUEOAE3000AMEOTB6

MPN:  OAE3000AM-EO-TB6

EA
OUELLET
KIT-OAC-BS1BL OAC SERIES SURF MT BOX WHT

Part Number: OUEKITOACBS1BL

MPN:  KIT-OAC-BS1BL

EA
OUELLET
OFY10940926 SEQUENCER ELECT FURNACE

Part Number: OUEOFY10940926

MPN:  OFY10940926

EA
OUELLET
ELSRNA71AO05 SELF REG HT CABLE 120V

Part Number: OUEELSRNA71AO05

MPN:  ELSR-NA-7-1-AO-05

M
OUELLET
OFY30270026 TIME DELAY RELAY

Part Number: OUEOFY30270026

MPN:  OFY30270026

EA
OUELLET
OFM0507BL 500W 347V WHITE B/B HTR 27

Part Number: OUEOFM0507BL

MPN:  OFM0507BL

EA
Show more results
1 - 24 of 260
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection