We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating, Ventilation
  3. Commercial & Industrial Products

Commercial & Industrial Products Commercial & Industrial Products


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

558
Heating
Heating
24
Ventilation Accessories
Ventilation Accessories
1
Ventilation
Ventilation

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
OUELLET
OTL221 THERMOSTAT WALL WH 1P 240V

Part Number: OUEOTL221

MPN:  OTL221

EA
OUELLET
OTH3000-A NON-PROG ELECTRONIC THERMOSTAT

Part Number: OUEOTH3000A

MPN:  OTH3000-A

EA
OUELLET
KIT-OFM-TB6BL MECH STAT 1P 120V WHITE

Part Number: OUEKITOFMTB6BL

MPN:  KIT-OFM-TB6BL

EA
OUELLET
OFM0502BL 500W 120V WHITE B/B HTR

Part Number: OUEOFM0502BL

MPN:  OFM0502BL

EA
OUELLET
OTL222 THERMOSTAT WALL WH 2P 240V

Part Number: OUEOTL222

MPN:  OTL222

EA
OUELLET
KIT-OVS-TB6 OVS SERIES KIT MECH STAT 1P

Part Number: OUEKITOVSTB6

MPN:  KIT-OVS-TB6

EA
OUELLET
OTH4000-A NON-PROG ELECTRONIC THERMOSTAT

Part Number: OUEOTH4000A

MPN:  OTH4000-A

EA
OUELLET
TH401 STAT NON-PROG ELECTRONIC WHT 240V

Part Number: OUETH401

MPN:  TH401

EA
OUELLET
KIT-OVS-BSBL SURFACE MOUNTING BOX WHITE

Part Number: OUEKITOVSBSBL

MPN:  KIT-OVS-BSBL

EA
TH1100DV1000/U NON-PROG STAT 24VAC/BATT

Part Number: HOATH1100DV1000U

MPN:  TH1100DV1000/U

EA
OUELLET
OFM0302BL 300W 120V WHITE B/B HTR 22

Part Number: OUEOFM0302BL

MPN:  OFM0302BL

EA
AC130-12-P10/U WALLPLT TH146 TH149 TH146

Part Number: HOAAC13012P10U

MPN:  AC130-12-P10/U

EA
OUELLET
OVS0750BL 750W FF WALL HEATER 240V

Part Number: OUEOVS0750BL

MPN:  OVS0750BL

EA
OUELLET
OVS0500BL 500W FF WALL HEATER 240V

Part Number: OUEOVS0500BL

MPN:  OVS0500BL

EA
OUELLET
KIT-OFM-TB26BL OFM SER. MECH STAT KIT 2P

Part Number: OUEKITOFMTB26BL

MPN:  KIT-OFM-TB26BL

EA
OUELLET
OCPU1000BL KICKSPACE HEATER 1000W 240 WH

Part Number: OUEOCPU1000BL

MPN:  OCPU1000BL

EA
CHEMELEX PYROTENAX
H622250 240V HEAT TRACE 250FT REEL

Part Number: PYRH622250

MPN:  591185-000

FT
CANARM
CP56D11N INDUST DC FAN 56÷ WH, HIGH PERF

Part Number: CARCP56D11N

MPN:  CP56D11N

EA
OUELLET
OFM0752BL 750W 120V WHITE B/B HTR 37

Part Number: OUEOFM0752BL

MPN:  OFM0752BL

EA
OUELLET
OFM1008BL 1000W 208V WHITE B/B HTR 47

Part Number: OUEOFM1008BL

MPN:  OFM1008BL

EA
OUELLET
OVS0502BL OVS0502BL 120V 500W FAN FOR

Part Number: OUEOVS0502BL

MPN:  OVS0502BL

EA
OUELLET
OTH3600PGA PROG 15A 3600W FLR T-STAT

Part Number: OUEOTH3600PGA

MPN:  OTH3600P-GA

EA
OUELLET
TL116 NON PROG STAT SP 240V 3000W WH C

Part Number: OUETL116

MPN:  TL116

EA
CHEMELEX PYROTENAX
H622500 240V HEAT TRACE 500FT REEL

Part Number: PYRH622500

MPN:  652037-000

FT
Show more results
1 - 24 of 583
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection