We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fuses
  3. Special Application Fuses

Special Application Fuses Special Application Fuses


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

42
Semiconductor Fuses
Semiconductor Fuses
9
Plug Fuses & Adapters
Plug Fuses & Adapters
5
Miscellaneous
Miscellaneous
2
In-Line Fuses & Holders
In-Line Fuses & Holders
2
Telecommunication Fuses
Telecommunication Fuses
1
Medium Voltage Fuses
Medium Voltage Fuses

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
MERSEN
GP 15 TYPE P 125V PLUG FUSE

Part Number: MERGP15

MPN:  GP15

EA
MERSEN
GP 20 TYPE P 125V PLUG FUSE

Part Number: MERGP20

MPN:  GP20

EA
MERSEN
GP 30 TYPE P 125V PLUG FUSE

Part Number: MERGP30

MPN:  GP30

EA
MERSEN
TD 15 SHAWMUT 15AMP TIME DELAY FUSE

Part Number: MERTD15

MPN:  TD15

EA
MERSEN
TD 20 SHAWMUT 20AMP TIME DELAY FUSE

Part Number: MERTD20

MPN:  TD20

EA
MERSEN
TD 30 SHAWMUT 30AMP TIME DELAY FUSE

Part Number: MERTD30

MPN:  TD30

EA
MERSEN
GP 25 TYPE P 125V PLUG FUSE

Part Number: MERGP25

MPN:  GP25

EA
MERSEN
GPMA 5X20MM PANEL MOUNT FUSE HOLDER

Part Number: MERGPMA

MPN:  GPM-A

EA
MERSEN
GPMB GLASS FUSE BLOCK PANEL MOUNT

Part Number: MERGPMB

MPN:  GPM-B

EA
MERSEN
FR 15 REJECTOR RING

Part Number: MERFR15

MPN:  FR15

EA
MERSEN
A50P604 60A 250V SEMICNDUCTOR FORM 10

Part Number: MERA50P604

MPN:  A50P60-4

EA
MERSEN
A70P2504 250A 700V SEMICNDUCTR FORM 1

Part Number: MERA70P2504

MPN:  A70P250-4

EA
MERSEN
TD 25 SHAWMUT 25AMP TIME DELAY FUSE

Part Number: MERTD25

MPN:  TD25

EA
MERSEN
A70P4004 400A 700V SEMICNDUCTR FORM 1

Part Number: MERA70P4004

MPN:  A70P400-4

EA
MERSEN
A70P2004 200A 700V SEMICONDFUSE F1

Part Number: MERA70P2004

MPN:  A70P200-4

EA
MERSEN
A70QS7004 700A 690V SEMICOND FUSE

Part Number: MERA70QS7004

MPN:  A70QS700-4

EA
MERSEN
CNL300 300A 125V TD FORKLIFT FUSE

Part Number: MERCNL300

MPN:  CNL300

EA
MERSEN
A70P251 25A 700V SEMICNDUCTOR FORM 10

Part Number: MERA70P251

MPN:  A70P25-1

EA
MERSEN
A70P204 20A 700V SEMICNDUCTOR FORM 10

Part Number: MERA70P204

MPN:  A70P20-4

EA
MERSEN
MERCNL325 325A 125V TD FORKLIFT FUSE

Part Number: MERCNL325

MPN:  CNL325

EA
MERSEN
A60X804K 80A 600V SEMICONDUCTOR FUSE

Part Number: MERA60X804K

MPN:  A60X80-4K

EA
MERSEN
A70Q604 60A 700V SEMICON FUSE FORM1

Part Number: MERA70Q604

MPN:  A70Q60-4

EA
MERSEN
A70Q3004 300A 700V SEMICONDFUSE F1

Part Number: MERA70Q3004

MPN:  A70Q300-4

EA
MERSEN
A500T2E-1 5KV FUSE

Part Number: MERA500T2E1

MPN:  A500T2E-1

EA
Show more results
1 - 24 of 61
  • 1
  • 2
  • 3
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection