2. Fuses
  3. Special Application Fuses
  4. Telecommunication Fuses
  5. GPM-B
  • 
Product videos
Product images
GPMB  GLASS   FUSE BLOCK  PANEL MOUNT
 Previous
 Next
Telecommunication Fuses - GPMB  GLASS   FUSE BLOCK  PANEL MOUNT - GPM-B
MERSENlogo
MERSEN

GPMB GLASS FUSE BLOCK PANEL MOUNT

Product code: 
MERGPMB
Mfr Number: 
GPM-B
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
GPMB GLASS FUSE BLOCK PANEL MOUNT
Fuse Block 600VAC 600VDC 30A 1/4in Quick Connect / Solder 1/4 Turn Bayonet Knob Panel Mount

Mersen GPM Panel Mount Fuse Holders are in sizes to accommodate 5x20 mm, 1/4"x1-1/4", Class CC and Midget (1-1/2"x13/32") fuses. All 30A holders have glass-filled polyester insulators for extra dependability and trouble-free installation. Patented design allows same body to accept screw or bayonet knob. Flange design allows front or rear mounting. The 10A and 15A holders are for front mounting only.


Technical Specifications



Technical Specifications

Telecommunication Fuses
Mfrcode MFZ
Catalog Number GPM-B
MFR UNSPSC 39121617
PRODUCT NAME FUSE HOLDER
PKG UOM EA
Type BAYONET KNOB
MFR FULLNAME MERSEN (FORMERLY FERRAZ SHAWMUT INC)
 
Material GLASS FILLED POLYESTER
APPROVAL CSA 6225
MOUNTING PANEL
VOLTAGE RATING 600 VAC
Terminal Type 1/4 INCH QUICK CONNECT, SOLDER
Fuse Type 13/32 INCH X 1-1/2 INCH MIDGET
Fuse Current Rating 30 AMPERE