

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fuses
  3. Electronic Fuses

Electronic Fuses Electronic Fuses


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

64
Electronic - Time Delay
Electronic - Time Delay
54
Electronic - Fast Acting
Electronic - Fast Acting
3
Electronic - Other
Electronic - Other
1
Electronic - Automotive
Electronic - Automotive

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
MERSEN
GGC 2 1/4X11/4 NON TD 250V FUSE

Part Number: MERGGC2

MPN:  GGC2

EA
MERSEN
GDL 3 1/4X11/4 TIME DELAY 250V FUSE

Part Number: MERGDL3

MPN:  GDL3

EA
MERSEN
GGM2 MINIATURE FUSE

Part Number: MERGGM2

MPN:  GGM2

EA
MERSEN
GGC 10 1/4X11/4 FAST ACTING FUSE

Part Number: MERGGC10

MPN:  GGC10

EA
MERSEN
GGM5 FUSE MINI.125V NON-T.D. 5X20

Part Number: MERGGM5

MPN:  GGM5

EA
MERSEN
GDL 1 1/4X11/4 TIME DELAY 250V FUSE

Part Number: MERGDL1

MPN:  GDL1

EA
MERSEN
GDL 2 1/4X11/4 TIME DELAY 250V FUSE

Part Number: MERGDL2

MPN:  GDL2

EA
MERSEN
GDG5 5A 250V TD GLASS FUSE 5MM X 20

Part Number: MERGDG5

MPN:  GDG5

EA
MERSEN
GGC5 FUSE 250V 5A 1-1/4X1/4

Part Number: MERGGC5

MPN:  GGC5

EA
MERSEN
GDL10 TIME DELAY FUSE 1/4X11/4 10A 32V

Part Number: MERGDL10

MPN:  GDL10

EA
MERSEN
GGC 3 1/4X11/4 NON TD 250V FUSE

Part Number: MERGGC3

MPN:  GGC3

EA
MERSEN
GGM10 10A 250V FA GLASS FUSE 5MM X

Part Number: MERGGM10

MPN:  GGM10

EA
MERSEN
GDL15 TIME DELAY FUSE 1/4X11/4 15A 32V

Part Number: MERGDL15

MPN:  GDL15

EA
MERSEN
GDG4 4A 250V TD GLASS FUSE 5MM X 20

Part Number: MERGDG4

MPN:  GDG4

EA
MERSEN
GDG 2 2 A 250V TIME DELAY MIDGET FUKLW

Part Number: MERGDG2

MPN:  GDG2

EA
MERSEN
GSA20 FUSE 20A 250V TD

Part Number: MERGSA20

MPN:  GSA20

EA
MERSEN
GGC 1 1/4X11/4 NON TD 250V FUSE

Part Number: MERGGC1

MPN:  GGC1

EA
MERSEN
GSA15 FUSE CERAMIC MIN 250V (GSA15)

Part Number: MERGSA15

MPN:  GSA15

EA
MERSEN
GDL 5 1/4X11/4 TIME DELAY 250V FUSE

Part Number: MERGDL5

MPN:  GDL5

EA
MERSEN
GGM 3 196X787 NON TD 125V FUSE

Part Number: MERGGM3

MPN:  GGM3

EA
MERSEN
GDL6-1/4 MINI FUSE 250V T.D.1/4X11/4

Part Number: MERGDL61/4

MPN:  GDL6-1/4

EA
MERSEN
GGM1/2 MINIATURE FUSE

Part Number: MERGGM12

MPN:  GGM1/2

EA
MERSEN
GGC 1/2 1/4X11/4 NON TD 250V FUSE

Part Number: MERGGC1/2

MPN:  GGC1/2

EA
MERSEN
GGC15 FUSE 1/4X11/4 15AMP 32VOLT

Part Number: MERGGC15

MPN:  GGC15

EA
Show more results
1 - 24 of 122
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection