

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fuses
  3. Electronic Fuses
  4. Electronic - Time Delay

Electronic - Time Delay Electronic - Time Delay


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
MERSEN
GDG-3-15/100 FUSE MIN. TD 250V GLASS 5MM

Part Number: MERGDG315100

MPN:  GDG3-15/100

EA
MERSEN
GSA4 4A 250V TD CERAMIC FUSE 11/4 X

Part Number: MERGSA4

MPN:  GSA4

EA
MERSEN
GDL1/2 TIME DELAY FUSE 1/4X11/4 1/2A 250

Part Number: MERGDL1/2

MPN:  GDL1/2

EA
MERSEN
GDL 11/2 FUSE GLASS MIN TD 250V

Part Number: MERGDL112

MPN:  GDL1-1/2

EA
MERSEN
GDG1/2 1/2A 250V TD GLASS FUSE 5MM

Part Number: MERGDG12

MPN:  GDG1/2

EA
MERSEN
A4BT500 500A 600V CLASS L FUSE T/D

Part Number: MERA4BT500

MPN:  A4BT500

EA
MERSEN
GDL 1/4 FUSE GLASS MIN TD 250V

Part Number: MERGDL14

MPN:  GDL1/4

EA
MERSEN
HSJ10 600V 10A CLASS J

Part Number: MERHSJ10

MPN:  HSJ10

EA
MERSEN
GDL712 71/2A 250V TD GLASS FUSE 1

Part Number: MERGDL712

MPN:  GDL7-1/2

EA
MERSEN
GSA20 FUSE 20A 250V TD

Part Number: MERGSA20

MPN:  GSA20

EA
MERSEN
GSD10 10A 5MMX20MM CERAMIC FUSE 250V

Part Number: MERGSD10

MPN:  GSD10

EA
MERSEN
GSC3 3A 250V MINCERFUSTD 5X20MM

Part Number: MERGSC3

MPN:  GSC3

EA
MERSEN
GDL12 12A 250V TD GLASS FUSE 125 X

Part Number: MERGDL12

MPN:  GDL12

EA
MERSEN
GDL34 3/4A 250V TD GLASS FUSE 125

Part Number: MERGDL34

MPN:  GDL3/4

EA
MERSEN
GSA34 3/4A 250V TD CERAMIC FUSE 11/4

Part Number: MERGSA34

MPN:  GSA3/4

EA
MERSEN
GSBV63/10 250V 6 3/10A SMALL DIM FUSE

Part Number: MERGSBV6310

MPN:  GSB-V6-3/10

EA
MERSEN
GDL8 8A 250V TD GLASS FUSE 125 X

Part Number: MERGDL8

MPN:  GDL8

EA
MERSEN
GDL 5 1/4X11/4 TIME DELAY 250V FUSE

Part Number: MERGDL5

MPN:  GDL5

EA
MERSEN
GSD1 1A 5MMX20MM CERAMIC FUSE 250V FA

Part Number: MERGSD1

MPN:  GSD1

EA
MERSEN
GSD5 5A 5MMX20MM CERAMIC FUSE 250V FA

Part Number: MERGSD5

MPN:  GSD5

EA
MERSEN
GSA2 FUSE CERAMIC MIN 250V 2 AMP

Part Number: MERGSA2

MPN:  GSA2

EA
MERSEN
GSA1 1A 250V TD CERAMIC FUSE 11/4 X

Part Number: MERGSA1

MPN:  GSA1

EA
MERSEN
GSA3 3A 250V TD CERAMIC FUSE 11/4 X

Part Number: MERGSA3

MPN:  GSA3

EA
MERSEN
GSC1 1A 250V MINCERFUSE TD 5X20MM

Part Number: MERGSC1

MPN:  GSC1

EA
Show more results
1 - 24 of 64
  • 1
  • 2
  • 3
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection