2. Fasteners & Hangers
  3. Fasteners
  4. Other Fastening Devices
  5. Other Fasteners
  6. 643320
  • 
Product videos
Product images
YAE14N RING TERMINAL
 Previous
 Next
Other Fasteners - YAE14N RING TERMINAL - 643320
BURNDYlogo
BURNDY

YAE14N RING TERMINAL

Product code: 
BURYAE14N
Mfr Number: 
643320
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
YAE14N RING TERMINAL
Copper Terminal, Ring Tongue w/o Inspection Hole, Wire Range 16-14 AWG, #8-#10 Stud, Nylon Insulated, Tin Plated, 600 Volts Max.,


Technical Specifications



Technical Specifications

Other Fasteners
Type YAE-N
VOLTAGE RATING 300 V
BRAND NAME BURNDY
STUD SIZE #8 - #10 Hole
Cable Size 16 - 14 AWG
Material Pure Electrolytic Copper
 
Application For use on copper compression connections
Special Features Features: INSULUG Type YAE-N Nylon Insulated Terminals Are Designed With A Multi finger Insulation Grip For Paper
INSULATION Nylon
Standard UL Listed
SUB BRAND INSULUG