2. Fasteners & Hangers
  3. Cable Straps & Staples
  4. NMD 90 Cable Straps
  5. LMD5IW-Q
  • 
NMD 90 Cable Straps - LMD5IW-Q LDS5 MOUNTING STRAP WHT - LMD5IW-Q
PANDUITlogo
PANDUIT

LMD5IW-Q LDS5 MOUNTING STRAP WHT

Product code: 
PDTLMD5IWQ
Mfr Number: 
LMD5IW-Q
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
Min: 100 EA , Multiple  100 EA
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
LMD5IW-Q LDS5 MOUNTING STRAP WHT
The LD5 mounting strap can be used as a coupler between LD5 raceway sections to provide a complete tamper resistance. The LD5 mounting strap is made of PVC is Off-White, Length 2.38 in.


Technical Specifications



Technical Specifications

NMD 90 Cable Straps
Mfrcode PAND
Catalog Number LMD5IW-Q
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME MOUNTING STRAP
PKG WEIGHT .26
PKG WEIGHT UOM LB
PKG TYPE CT
 
PKG QTY 100
PKG UOM EA
Type MOUNTING STRAP
Material ABS/POLYCARBONATE
APPROVAL UL 5A
STANDARD PACKAGE 25
USED ON PAN-WAY[T] LDP5/LDS5 SERIES NON METALLIC ONE PIECE SINGLE CHANNEL SURFACE RACEWAY
Finish OFF WHITE