2. Fasteners & Hangers
  3. Cable Straps & Staples
  4. NMD 90 Cable Straps
  5. 774000
  • 
Product videos
Product images
774000 TOGGLE SWTCH HD DPDT O-F-O SCREW
 Previous
 Next
NMD 90 Cable Straps - 774000 TOGGLE SWTCH HD DPDT O-F-O SCREW - 774000
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

774000 TOGGLE SWTCH HD DPDT O-F-O SCREW

Product code: 
IDE774000
Mfr Number: 
774000
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

774000 TOGGLE SWTCH HD DPDT O-F-O SCREW
IDEAL, Toggle Switch, Heavy-Duty, (On)-Off-(On), Voltage Rating: 125, 227 VAC, Number Of Poles: 2, Amperage Rating: 20, 10 AMP, Action: DPDT, Connection: Screw, 6 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating, Size: 1.130 IN Length X 0.760 IN Width X 0.800 IN Height, Mounting: 1/2 IN Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 To 185 DEG F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bushings, Hp Rating: 1-1/2 HP At 125 To 250 VAC

Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32F to 185F (0C to 85C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC


Technical Specifications



Technical Specifications

NMD 90 Cable Straps
Mfrcode IDEAL
Catalog Number 774000
MFR UNSPSC 39122211
PRODUCT NAME TOGGLE SWITCH
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .1
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 6
PKG UOM EA
Type HEAVY DUTY BAT HANDLE
 
ADDITIONAL INFORMATION POWER RATING 1 1/2 HP AT 125 TO 250 VAC NUMBER OF TERMINALS 6 CONSTRUCTION HEAVY DUTY DIELECTRIC STRENGTH 1500 V MOUNTING HOLE SIZE 1/2 INCH DIA
MOUNTING BUSHING
APPROVAL UL, CSA
Size 1.3 INCH L X 0.76 INCH W X 0.8 INCH H
Application POWER TOOL, MOTOR CONTROL
VOLTAGE RATING 125/277 VAC
CURRENT RATING 20 AMPERE AT 125 VAC, 10 AMPERE AT 277 VAC
Operation Type MOMENTARY ON/MAINTAINED OFF/MOMENTARY ON
Terminal Type SCREW
Contact Configuration DPDT
Toggle Material NICKEL PLATED BRASS